
€962.03/ pieceexcl. VAT
€1,164.06incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | KA6 |
Execution | Magnetic |
Number of tracks | 2 |
Width | 185 mm |
Radius | 500 mm |
Lead in length | 100 mm |
Angle | 90 ° |