Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 90° ty...
SYSTEM PLAST Standard magnetic curve 90° type K85** radius 750 width 395mm KMD42-90-02B
ERIKS:
13681991
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K85
Execution
Magnetic
Number of tracks
2
Width
395 mm
Radius
750 mm
Lead in length
100 mm
Pitch
195 mm
Angle
90 °
See all variants
Log in