
€1,967.58/ pieceexcl. VAT
€2,380.77incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K42 |
Execution | Magnetic |
Number of tracks | 3 |
Width | 281 mm |
Radius | 750 mm |
Lead in length | 100 mm |
Angle | 90 ° |