Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 45° ty...
SYSTEM PLAST Standard magnetic curve 45° type K97 radius 860 width 320mm KMD52-45-01A
ERIKS:
13681996
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K97
Execution
Magnetic
Number of tracks
1
Width
320 mm
Radius
860 mm
Lead in length
0 mm
Angle
45 °
See all variants
Log in