
€392.92/ pieceexcl. VAT
€475.43incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K5C |
Execution | Magnetic |
Number of tracks | 1 |
Width | 100 mm |
Radius | 860 mm |
Lead in length | 125 mm |
Angle | 45 ° |