Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 30° ty...
SYSTEM PLAST Standard magnetic curve 30° type LBP97C radius 860 width 320mm KMD82-30-01AC
ERIKS:
13682046
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
LBP97C
Execution
Magnetic
Number of tracks
1
Width
320 mm
Radius
860 mm
Angle
30 °
See all variants
Log in