Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 30° ty...
SYSTEM PLAST Standard magnetic curve 30° type LBP68C radius 500 width 100mm KMD68-30-01A
ERIKS:
13682037
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
LBP68C
Execution
Magnetic
Number of tracks
1
Width
100 mm
Radius
500 mm
Angle
30 °
See all variants
Log in