Products
Brands
About ERIKS
Customer service
NL - English
Home
Standard magnetic curve 30° ty...
SYSTEM PLAST Standard magnetic curve 30° type KC27 radius 610 width 246mm KMD66-30-02B
ERIKS:
13682031
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
KC27
Execution
Magnetic
Number of tracks
2
Width
246 mm
Radius
610 mm
Lead in length
100 mm
Pitch
117 mm
Angle
30 °
See all variants
Log in