
€493.15/ pieceexcl. VAT
€596.71incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K85 |
Execution | Magnetic |
Number of tracks | 1 |
Width | 200 mm |
Radius | 750 mm |
Lead in length | 100 mm |
Pitch | 195 mm |
Angle | 30 ° |