
€1,033.99/ pieceexcl. VAT
€1,251.13incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K6 |
Execution | Magnetic |
Number of tracks | 5 |
Width | 440 mm |
Radius | 500 mm |
Lead in length | 100 mm |
Angle | 30 ° |