

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 50.8 mm |
Pitch | 2 in |
Bore | 60 mm |
Number of teeth | 12 |
Execution | Floating |
Pitch circle diameter | 196.3 |
Outer Diameter | 198 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2500RR |