

€144.64/ meterexcl. VAT
€175.01incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 1710 |
Type | Sideflexing |
Material | Thermoplastic |
Pitch | 50 mm |
Pitch | 1.97 in |
Version | Multiflex |
Material class | LFW |
Width | 95.3 mm |
Ultimate load | 10500 N |