SYSTEM PLAST

SYSTEM PLAST Sideflexing plate top thermoplastic chain with Snap On Gripper NGE1873SS-TAB-K325GS1

  • ERIKS:13393401
Image 1
Save to list

€344.41/ meterexcl. VAT

€416.74incl. VAT

Sold per: 3.048Min. order: 3.048

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
1873
Type
Sideflexing
Material
Thermoplastic
Pitch
19.05 mm
Pitch
0.75 in
Version
Plate top
Material class
C45
Width
82 mm