

€418.86/ meterexcl. VAT
€506.82incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 1874 |
Type | Sideflexing |
Material | Metal |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Version | Gripper |
Material class | C45 |
Width | 82.5 mm |
Ultimate load | 27 N |