SYSTEM PLAST

SYSTEM PLAST Sideflexing metal chain bevel system Flat Top SSE881O-K750

  • ERIKS:12662164
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
881O
Type
Sideflexing
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus
Width
190.5 mm
Ultimate load
6 N