
€4.22/ meterexcl. VAT
€5.11incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P12MRD-100 |
Type | Side Guide Profile |
Material | UHMWPE |
Link diameter | 6 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C3 |
Width | 17 mm |