
€26.08/ meterexcl. VAT
€31.56incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-H14022M-BL-10 |
Type | Wear Strip |
Material | PE-1000 |
Link diameter | 16.5 mm |
Colour | Light Blue |
With mounting profile | No |
Mounting profile | C11 |
Height | 22 mm |
Width | 140 mm |