

€236.16/ pieceexcl. VAT
€285.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Material | POM |
Link diameter | 16.5 mm |
Colour | Green |
With mounting profile | Yes |
Material profile | Steel, zinc plated |
Height | 71 mm |