

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 25 |
Pitch circle diameter | 153.2 |
Outer Diameter | 155 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 821 (VG-LBP) |