

€42.42/ pieceexcl. VAT
€51.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 120 mm |
Number of teeth | 16 |
Execution | Floating |
Pitch circle diameter | 260.4 |
Outer Diameter | 263.7 mm |
Material | Acetal mm |
Colour | Grey |
Suitable for | 2500RR |