

€20.65/ pieceexcl. VAT
€24.99incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 30 mm |
Number of teeth | 16 |
Execution | Floating |
Pitch circle diameter | 130.2 |
Outer Diameter | 130 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2250 |