

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 35 mm |
Number of teeth | 23 |
Execution | Fixed fit |
Pitch circle diameter | 141.21 |
Outer Diameter | 142 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 820-820P-831-LBP831-831VG |