

€25.75/ pieceexcl. VAT
€31.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Bore | 35 mm |
Number of teeth | 24 |
Execution | Fixed fit |
Pitch circle diameter | 97.3 |
Outer Diameter | 99.3 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2120-2120M-2121 |