

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 16 |
Execution | Floating |
Pitch circle diameter | 130.2 |
Outer Diameter | 130 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2250 |