

€67.41/ pieceexcl. VAT
€81.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 25 mm |
Number of teeth | 25 |
Execution | Tight |
Pitch circle diameter | 153.2 |
Outer Diameter | 155 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 821 (VG-LBP) |