

€14.15/ pieceexcl. VAT
€17.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Drive sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 40 mm |
Number of teeth | 12 |
Execution | Floating |
Pitch circle diameter | 98.14 |
Outer Diameter | 98 mm |
Material | Polyamide mm |
Colour | Black |
Suitable for | 2250-2253FT |