

€924.01/ meterexcl. VAT
€1,118.06incl. VAT
Sold per: 1.52Min. order: 1.52
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2080 |
Type | Straight running |
Pitch | 8 mm |
Pitch | 1/3 in |
Thickness | 6 mm |
Version | Flat top |
Width | 1067 mm |
Material | NGE |
Colour | Grey blue |