

€177.21/ meterexcl. VAT
€214.43incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2351 |
Type | Sideflexing |
Pitch | 31.75 mm |
Pitch | 1.25 in |
Thickness | 12.7 mm |
Version | Flush grid |
Width | 340 mm |
Material | LFG |
Colour | Grey |