

€312.06/ meterexcl. VAT
€377.59incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2251 |
Type | Straight running |
Pitch | 25.4 mm |
Pitch | 1 in |
Thickness | 12.7 mm |
Version | Flat top |
Width | 680 mm |
Material | LFG |
Colour | Grey |