

€253.98/ meterexcl. VAT
€307.32incl. VAT
Sold per: 1.524Min. order: 1.524
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 2502 |
Type | Straight running |
Pitch | 50.8 mm |
Pitch | 2 in |
Thickness | 12.7 mm |
Version | Draining Top |
Width | 375 mm |
Material | PPW |
Colour | White |