

€52.38/ pieceexcl. VAT
€63.38incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 25.4 mm |
Pitch | 1 in |
Bore | 30 mm |
Number of teeth | 15 |
Execution | Floating |
Pitch circle diameter | 122.2 |
Outer Diameter | 122.16 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2251-2252 |