

€45.31/ pieceexcl. VAT
€54.83incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 19.05 mm |
Pitch | 0.75 in |
Bore | 30 mm |
Number of teeth | 17 |
Execution | Floating |
Pitch circle diameter | 100.7 |
Outer Diameter | 103.4 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2190FT-2190FG |