

€78.06/ pieceexcl. VAT
€94.45incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 12.7 mm |
Pitch | 0.5 in |
Bore | 18 mm |
Number of teeth | 40 |
Execution | Floating |
Pitch circle diameter | 161.9 |
Outer Diameter | 163.9 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 2120-2120M-2121 |