

€46.02/ pieceexcl. VAT
€55.68incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 25 mm |
Number of teeth | 17 |
Pitch circle diameter | 105.47 |
Outer Diameter | 103.9 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 820 (P) - 831 (VG-LBP) |