

€49.90/ pieceexcl. VAT
€60.38incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | Return sprocket |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Bore | 30 mm |
Number of teeth | 9 |
Execution | Fixed fit |
Pitch circle diameter | 111.4 |
Outer Diameter | 112 mm |
Material | Polyamide mm |
Colour | White |
Suitable for | 882 (M-VG-TAB-LBP-BEVEL) - 8257 (VG-LBP) |