SYSTEM PLAST

SYSTEM PLAST Machined drive sprocket one piece double keyway floating 2250-20R30M-DPM-K2

  • ERIKS:12662843
Image 1
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Type
Drive sprocket
Pitch
25.4 mm
Pitch
1 in
Bore
30 mm
Number of teeth
20
Execution
Floating
Pitch circle diameter
162.37
Outer Diameter
162 mm
Material
Polyamide mm
Colour
White
Suitable for
2250