

€70.33/ pieceexcl. VAT
€85.10incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCSS |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 30 mm |
Outer ring width | 16 mm |
Dynamic load rating | 11.25 kN |
Static load rating | 8.4 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |