

€47.90/ pieceexcl. VAT
€57.96incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCSS |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 25.7 mm |
Outer ring width | 14 mm |
Dynamic load rating | 7.3 kN |
Static load rating | 4.9 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |