

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UC 200 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 27 mm |
Outer ring width | 15 mm |
Dynamic load rating | 10.8 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |