

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UEC |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 38.9 mm |
Outer ring width | 17 mm |
Dynamic load rating | 19.7 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |