SYSTEM PLAST

SYSTEM PLAST Flanged bearing unit square Setscrew Locking UCFQZ016-16M-CEC

  • ERIKS:12655050
Image 1
Image 2
Image 1
Image 2
TECHNICAL INFORMATION
  • Type UCFQ has a solid polyamide housing for ultimate strength, no trap for contamination. (UCF type has a ribbed back).
  • Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages.
  • Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry).
  • Housings also available as complete sealed units for improved protection (wash down resistant version).
  • Max. mis-alignment between shaft and housing: 2.5°
COMPONENTS
Housing in reinforced polyamide. Seals in NBR rubber. High precision self-aligning ball bearings in chrome- or stainless steel, pre-lubricated. Grease nipples and spacers from nickel plated brass. Washers (where used) in AISI 304 (DIN 1.4301). Safety cap in polypropylene. (When fitted with a stainless steel bearing the grease nipple is in stainless steel).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
UCFQ
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Shaft diameter
16 mm
Length
76 mm
Height
76 mm
Centre distance of mounting holes
54 mm