




€114.07/ pieceexcl. VAT
€138.02incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCFLX |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 146 mm |
Height | 98 mm |
Centre distance of mounting holes | 117 mm |