
€375.55/ pieceexcl. VAT
€454.42incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | 880TAB-K750 |
Execution | TAB |
Number of tracks | 1 |
Width | 200 mm |
Radius | 610 mm |
Lead in length | 50 mm |
Pitch | 195 mm |