




€2.66/ pieceexcl. VAT
€3.22incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Shaft diameter | 40 mm |
Cover width | 30 mm |
Cover length | 84 mm |
Material | Polypropylene |
Cover model | Closed |