




€2.06/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Shaft diameter | 35 mm |
Cover width | 32 mm |
Cover length | 78 mm |
Material | Polypropylene |
Cover model | Closed |