




€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | GNP |
Nominal inner diameter connection (inch) | 1/8 |
Material | Stainless steel (AISI 304) |
Length | 16 mm |
Thread Length | 6 mm |