




€737.55/ pieceexcl. VAT
€892.44incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | GRIP-L |
Type | 5512 |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 323.9 mm |
Clamping/chucking range | from 320.5 to 327 mm |
Pressure rating | PN3 |
Pressure rating Industry | PN5 |
Pressure rating Maritime | PN3 |
Sleeve material | EPDM |
Material bolts | Stainless steel |
Material class bolt | 1.4401 |
Suitable for pipe material | Metal |
Suitable for plastic to metal | No |
Length | 141 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |