




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | GRIP-L |
Type | 5512 |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 60.3 mm |
Clamping/chucking range | from 59.7 to 60.9 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN22 |
Pressure rating Maritime | PN16 |
Sleeve material | EPDM |
Material bolts | Stainless steel |
Material class bolt | 1.4401 |
Suitable for pipe material | Metal |
Suitable for plastic to metal | No |
Length | 65 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
€109.18/ pieceexcl. VAT
€132.11incl. VAT
8 In stock - Estimated delivery date 10/11/2026