






€149.88/ pieceexcl. VAT
€181.35incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STRAUB |
Series | GRIP |
Type | 5513V |
Shape | Extraction proof |
Housing material | Stainless steel |
Material quality | 1.4571 |
External tube diameter of connection | 30 mm |
External tube diameter of connection 2 | 30 mm |
Pressure rating | PN16 |
Pressure rating Industry | PN42 |
Pressure rating Maritime | PN16 |
Sleeve material | FPM (FKM) |
Material bolts | Stainless steel |
Material class bolt | 1.4401 |
Suitable for pipe material | Metal |
Suitable for plastic to metal | No |
Length | 46.5 mm |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 180 °C |
Approvals | Lloyd's Register type approval |