

€142.63/ pieceexcl. VAT
€172.58incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €142.63 | - |
10+ | €121.28 | 14.97% |
50+ | €114.11 | 20.00% |
100+ | €106.98 | 24.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | S200 |
Series | S200 |
Inner Diameter | 42.088 mm |
Outer Diameter | 72 mm |
Width | 28 mm |
Torque | 380 Nm |
Keyway | Outer ring |
Sealing | No |
Weight | 0.8 kg |
Manufacturer ID | S207 |